Specifications
Dimensions
- Bit Tip Size6mm
- Drive Size3/8 in
Details
- Bit Tip StyleHex
- Bit TypeSocket Bit
- ColorGunmetal Grey
- Finish CoatingGunmetal Grey
- Individual Bit Or Bit SetIndividual Bit
- Manufacturer Upc Number843854009320
- MaterialS2 Modified Steel
Overview
Mfr description
228H060SB HEX 6MM SOCKET BIT X 1" - 3/8
- Made from S2 modified shock resistant steel for professional performance and durability.
- Proprietary precision CNC machined tips for excellent fit in fastener recess.
- 1 piece construction increases durability and service life of bit.