Overview
Mfr description
CKA-Y04
- Accessory: Single and double knuckle joints
- Bore sizes: 32mm, 40mm, 50mm, 63mm
- Rod end bracket: M6 with tip or M6 without tap
Specifications
- Country of OriginJP
- SeriesCK1
- Product TypeStraight-Line Clamp Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data