Motion
100-1055-ESDN

Weller
100-1055-ESDN

FILTER UNIT 110-240V
MI ITEM #09018192
MFR #100-1055-ESDN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weller
100-1055-ESDN

FILTER UNIT 110-240V
MI ITEM #09018192
MFR #100-1055-ESDN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
100-1055-ESDN MG100S WITH 2XALFA/2X0F15

Specifications

  • Width
    41.8870 in
  • Input Voltage
    110/240
  • Type
    Fume Extraction System,Fume Extraction System
  • Depth
    12.2000 in
  • Filter Type
    HEPA and Carbon Filters
  • Height
    19.7 in
  • UPC_NO
    037103310460

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text