Specifications
Dimensions
- Jaw Length2-21/32 in
- Jaw Width3/4 in
- Overall Length7-1/2 in
Details
- Handle MaterialAlloy Steel
- Head StyleChain Nose
- Jaw TypeSerrated
- StyleChain
- Tool StyleChain Nose/Long
- TypeChain Nose
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)