Motion
1066DN WOOD RULE,FOLD 5/8X6 REDEND ENG

Lufkin - Tape Measure
1066DN WOOD RULE,FOLD 5/8X6 REDEND ENG

6' Long, 1/16" Graduation, Folding Rule 5/8" Wide, Wood
MI ITEM #09018205
MFR #1066DN WOOD RULE,FOLD 5/8X6 REDEND ENG
List Price$46.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
1066DN WOOD RULE,FOLD 5/8X6 REDEND ENG

6' Long, 1/16" Graduation, Folding Rule 5/8" Wide, Wood
MI ITEM #09018205
MFR #1066DN WOOD RULE,FOLD 5/8X6 REDEND ENG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$46.65/each for your price

Overview

Mfr description
1066DN WOOD RULE,FOLD 5/8X6 REDEND ENG

Specifications

  • Graduation
    1/16 in, 1/100 ft, 1/10 ft
  • Material
    Wood
  • Color
    White
  • Width
    5/8 in, 15.88 mm
  • PSC Code
    5210
  • Overall Length
    6.00 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text