Motion
122160GR

Gearwrench
122160GR

Non-Impact Socket - 1/4 in Drive Size, 1/2 in Socket Size, 6 PT, Deep Type, Chrome Finish
MI ITEM #09018232
MFR #122160GR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
122160GR

Non-Impact Socket - 1/4 in Drive Size, 1/2 in Socket Size, 6 PT, Deep Type, Chrome Finish
MI ITEM #09018232
MFR #122160GR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
122160GR SKT VRTX 1/4DR 6PT 1/2

Specifications

  • Drive Size
    1/4 in
  • Socket Size
    1/2 in
  • Socket Points
    6 PT
  • Finish Coating
    Chrome
  • Material
    Steel
  • Overall Length
    1.0200 in
  • UPC_NO
    082171221606
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text