Motion
1261MEN RULE ALUM METER STICK

Lufkin - Tape Measure
1261MEN RULE ALUM METER STICK

LUFKIN AL MET METER STICK 1"X1M/3'
Mi Item #09018236
MFR #1261MEN RULE ALUM METER STICK
Price$38.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
1261MEN RULE ALUM METER STICK

LUFKIN AL MET METER STICK 1"X1M/3'
Mi Item #09018236
MFR #1261MEN RULE ALUM METER STICK

Mfr description
1261MEN RULE ALUM METER STICK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.30/each

Specifications

Dimensions

  • Graduation
    1.00 mm
  • Length
    12 in
  • Width
    1 in

Details

  • Color
    Aluminum
  • Graduation Style
    Inch, Decimal/Metric
  • Hook
    Yes
  • Magnetic
    No
  • Material
    Aluminum
  • Reading Orientation
    Left to Right
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)