Motion
1522N CUTTER HEAD,PNEUM,ROUND,FULL FLUSH

Erem
1522N CUTTER HEAD,PNEUM,ROUND,FULL FLUSH

PNEUMATIC CUTTER HEAD FULL FLUSH
MI ITEM #09018281
MFR #1522N CUTTER HEAD,PNEUM,ROUND,FULL FLUSH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Erem
1522N CUTTER HEAD,PNEUM,ROUND,FULL FLUSH

PNEUMATIC CUTTER HEAD FULL FLUSH
MI ITEM #09018281
MFR #1522N CUTTER HEAD,PNEUM,ROUND,FULL FLUSH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1522N CUTTER HEAD,PNEUM,ROUND,FULL FLUSH

Specifications

  • Overall Length
    4.9200 in
  • Type
    Flush Cutter
  • Overall Length Range
    Less than 6"
  • Jaw Width
    0.41 in
  • Jaw Length
    0.3940 in
  • Jaw Thickness
    0.24 in
  • Capacity
    1.60 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text