Motion
1522NA CUTTER HEAD,PNEUM,DIAG,TAPERED,FU

Erem
1522NA CUTTER HEAD,PNEUM,DIAG,TAPERED,FU

PNEUMATIC CUTTER HEAD DIAG FULL FLUSH
MI ITEM #09018282
MFR #1522NA CUTTER HEAD,PNEUM,DIAG,TAPERED,FU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Erem
1522NA CUTTER HEAD,PNEUM,DIAG,TAPERED,FU

PNEUMATIC CUTTER HEAD DIAG FULL FLUSH
MI ITEM #09018282
MFR #1522NA CUTTER HEAD,PNEUM,DIAG,TAPERED,FU

Mfr description
1522NA CUTTER HEAD,PNEUM,DIAG,TAPERED,FU
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    0.3540 in
  • Jaw Thickness
    0.24 in
  • Jaw Width
    0.41 in
  • Overall Length
    5 in
  • Overall Length Range
    Less than 6"

Details

  • Capacity
    1.40 mm
  • Type
    Flush Cutter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)