Motion
1522NB CUTTER HEAD,PNEUM,TAP RELIEVED,FU

Erem
1522NB CUTTER HEAD,PNEUM,TAP RELIEVED,FU

PNEUMATIC CUTTER HEAD RELIEVE FULL FLUSH
MI ITEM #09018283
MFR #1522NB CUTTER HEAD,PNEUM,TAP RELIEVED,FU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Erem
1522NB CUTTER HEAD,PNEUM,TAP RELIEVED,FU

PNEUMATIC CUTTER HEAD RELIEVE FULL FLUSH
MI ITEM #09018283
MFR #1522NB CUTTER HEAD,PNEUM,TAP RELIEVED,FU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1522NB CUTTER HEAD,PNEUM,TAP RELIEVED,FU

Specifications

  • Overall Length
    5 in
  • Type
    Flush Cutter
  • Overall Length Range
    Less than 6"
  • Jaw Width
    0.41 in
  • Jaw Length
    0.3540 in
  • Jaw Thickness
    0.24 in
  • Capacity
    1.20 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text