Motion
21873NN

Nicholson
21873NN

American Pattern File - Triangular Shape, Single Cut, 6 in Length
MI ITEM #09018359
MFR #21873NN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
21873NN

American Pattern File - Triangular Shape, Single Cut, 6 in Length
MI ITEM #09018359
MFR #21873NN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
21873NN FILE,6",X SLIM,W/O HDL,CDD,NICH

Specifications

  • Shape
    Triangular
  • Coarseness Of Cut
    Bastard, Smooth
  • Cut
    Single
  • Tang Or Handle
    Tang
  • Length
  • Width/Diameter
  • Overall Width Diameter
    1.8000 in
  • Overall Thickness
    0.1500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text