Overview
Mfr description
21874NN FILE,6",XX SLIM TAPER,W/O HDL,CD
Specifications
- Coarseness Of CutBastard Cut, Smooth Cut
- CutSingle
- Tang Or HandleTang
- Length
- Overall Width Diameter1.8000 in
- Overall Thickness0.1500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data