Specifications
Dimensions
- Leaf Length3 in
- Maximum Thickness1.00 mm
- Thickness0.04 mm, 0.05 mm, 0.06 mm, 0.07 mm, 0.08 mm, 0.09 mm, 0.10 mm, 0.15 mm, 0.20 mm, 0.25 mm, 0.30 mm, 0.35 mm, 0.40 mm, 0.45 mm, 0.50 mm, 0.55 mm, 0.60 mm, 0.65 mm, 0.70 mm, 0.75 mm, 0.80 mm, 0.85 mm, 0.90 mm, 0.95 mm, 1.00 mm
Details
- MaterialSteel
- Number of Leaves25
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)