Motion
2312DD BRSH WIRE END KNOT TYPE 1

Gearwrench
2312DD BRSH WIRE END KNOT TYPE 1

WIRE END BRUSH TYPE 1
Mi Item #09018392
MFR #2312DD BRSH WIRE END KNOT TYPE 1
Price$27.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
2312DD BRSH WIRE END KNOT TYPE 1

WIRE END BRUSH TYPE 1
Mi Item #09018392
MFR #2312DD BRSH WIRE END KNOT TYPE 1

Mfr description
2312DD BRSH WIRE END KNOT TYPE 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.04/each

Specifications

Dimensions

  • Brush Diameter
    1 in
  • Filament Wire Diameter
    0.0200 in
  • Filament Wire Diameter Range
    0.0101 - 0.0200 in
  • Overall Length
    2-5/8 in
  • Shank Diameter
    1/4 in

Details

  • Bridled
    Not Bridled
  • Fill Material
    Carbon Steel
  • Flare
    No
  • Max Rpm
    20000
  • Pilot
    No
  • Product Type
    End Brushes
  • Wire Type
    Knotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)