Motion
2314D BRSH WIRE CUP 2

Gearwrench
2314D BRSH WIRE CUP 2

2-1/2" Diam 3/8-24 Shank Carbon Steel Fill Cup Brush Carbon Steel Abrasive, 2-1/2" Wire Diam
Mi Item #09018393
MFR #2314D BRSH WIRE CUP 2
Price$17.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
2314D BRSH WIRE CUP 2

2-1/2" Diam 3/8-24 Shank Carbon Steel Fill Cup Brush Carbon Steel Abrasive, 2-1/2" Wire Diam
Mi Item #09018393
MFR #2314D BRSH WIRE CUP 2

Mfr description
2314D BRSH WIRE CUP 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.63/each

Specifications

Dimensions

  • Arbor Hole Thread Size
    3/8-24
  • Brush Diameter
    2.5 in
  • Filament Wire Diameter
    2.5000 in

Details

  • Abrasive Material
    Carbon Steel
  • Arbor Type
    Shank
  • Brush Color
    Silver
  • Fill Material
    Carbon Steel; Wire
  • Product Type
    Cup Brushes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)