Motion
2403E 2403E TIP CUTTER 30

Erem
2403E 2403E TIP CUTTER 30

TIP CUTTER 127X19MM 30DEG
Mi Item #09018402
MFR #2403E 2403E TIP CUTTER 30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Erem
2403E 2403E TIP CUTTER 30

TIP CUTTER 127X19MM 30DEG
Mi Item #09018402
MFR #2403E 2403E TIP CUTTER 30

Mfr description
2403E 2403E TIP CUTTER 30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    0.7480 in
  • Jaw Width
    0.43 in
  • Overall Length
    5 in
  • Overall Length Range
    Less than 6"

Details

  • Capacity
    1.60 mm
  • Cutter Style
    Angled Head
  • Type
    Flush Cutter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)