Motion
2411PD 2411PD NEEDLE NOSE PLIER SERRATED

Erem
2411PD 2411PD NEEDLE NOSE PLIER SERRATED

5" OAL, 1-1/4" Jaw Length, Long Nose Needle Nose Pliers Serrated Jaw, Long Extra Thin Head, Ergo Dual Component Handles, with Spring
MI ITEM #09018404
MFR #2411PD 2411PD NEEDLE NOSE PLIER SERRATED
Price$199.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Erem
2411PD 2411PD NEEDLE NOSE PLIER SERRATED

5" OAL, 1-1/4" Jaw Length, Long Nose Needle Nose Pliers Serrated Jaw, Long Extra Thin Head, Ergo Dual Component Handles, with Spring
MI ITEM #09018404
MFR #2411PD 2411PD NEEDLE NOSE PLIER SERRATED

Mfr description
2411PD 2411PD NEEDLE NOSE PLIER SERRATED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$199.03/each

Specifications

Dimensions

  • Jaw Length
    1-1/4 in
  • Overall Length
    5 in

Details

  • Features
    Standard
  • Handle Material
    Ergo Dual Component
  • Head Style
    Extra Thin
  • Jaw Type
    Serrated
  • PSC Code
    5110
  • Tool Style
    Long Extra Thin
  • Type
    Needle Nose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)