Motion
2422EW 2422EW DIAGONAL CUTTER W/WIRE CAT

Erem
2422EW 2422EW DIAGONAL CUTTER W/WIRE CAT

DIAGONAL CUTTER W/WIRE CATCHER
MI ITEM #09018410
MFR #2422EW 2422EW DIAGONAL CUTTER W/WIRE CAT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Erem
2422EW 2422EW DIAGONAL CUTTER W/WIRE CAT

DIAGONAL CUTTER W/WIRE CATCHER
MI ITEM #09018410
MFR #2422EW 2422EW DIAGONAL CUTTER W/WIRE CAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    0.7480 in
  • Jaw Width
    0.43 in
  • Overall Length
    130.00 mm
  • Overall Length Range
    Less than 6"

Details

  • Capacity
    1.60 mm
  • Cutter Style
    Oval Head
  • Type
    Diagonal Cutter

Overview

Mfr description
2422EW 2422EW DIAGONAL CUTTER W/WIRE CAT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought