Motion
2442P 2442P FLAT NOSE PLIER 146 MM

Erem
2442P 2442P FLAT NOSE PLIER 146 MM

5" OAL, 1-9/32" Jaw Length, Long Nose Flat Nose Pliers Smooth Jaw, Standard Head, Ergo Dual Component Handles, with Spring
MI ITEM #09018415
MFR #2442P 2442P FLAT NOSE PLIER 146 MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Erem
2442P 2442P FLAT NOSE PLIER 146 MM

5" OAL, 1-9/32" Jaw Length, Long Nose Flat Nose Pliers Smooth Jaw, Standard Head, Ergo Dual Component Handles, with Spring
MI ITEM #09018415
MFR #2442P 2442P FLAT NOSE PLIER 146 MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    1-9/32 in
  • Overall Length
    5 in

Details

  • Additional Information
    Smooth Parallel Jaws
  • Features
    Long Reach
  • Handle Material
    Ergo Dual Component
  • Head Style
    Standard
  • Jaw Type
    Smooth
  • PSC Code
    5110
  • Type
    Flat Nose

Overview

Mfr description
2442P 2442P FLAT NOSE PLIER 146 MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought