Motion
2470E 2470E TIP CUTTER 140 MM

Erem
2470E 2470E TIP CUTTER 140 MM

TIP CUTTER 140MM
Mi Item #09018418
MFR #2470E 2470E TIP CUTTER 140 MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Erem
2470E 2470E TIP CUTTER 140 MM

TIP CUTTER 140MM
Mi Item #09018418
MFR #2470E 2470E TIP CUTTER 140 MM

Mfr description
2470E 2470E TIP CUTTER 140 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    1.1400 in
  • Jaw Width
    0.43 in
  • Overall Length
    5-1/2 in
  • Overall Length Range
    Less than 6"

Details

  • Capacity
    0.60 mm
  • Cutter Style
    Straight Head
  • Type
    Flush Cutter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)