1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Erem
2476TX2 2476TX2 SIDE CUTTER
SIDE CUTTER 1.2MM
MI ITEM #
09018420
MFR #
2476TX2 2476TX2 SIDE CUTTER
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pliers
Nippers
Erem 2476TX2 2476TX2 SIDE CUTTER
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Erem
2476TX2 2476TX2 SIDE CUTTER
SIDE CUTTER 1.2MM
MI ITEM #
09018420
MFR #
2476TX2 2476TX2 SIDE CUTTER
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
2476TX2 2476TX2 SIDE CUTTER
Specifications
Overall Length
5.1100 in
Type
Flush Cutter
Overall Length Range
Less than 6"
Cutter Style
Oval Head
Capacity
0.015 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data