Motion
2477E CUTTER,5",SMALL OVAL,FF,ERGO

Erem
2477E CUTTER,5",SMALL OVAL,FF,ERGO

ERGO OVAL CUTTER 5IN SML
MI ITEM #09018421
MFR #2477E CUTTER,5",SMALL OVAL,FF,ERGO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Erem
2477E CUTTER,5",SMALL OVAL,FF,ERGO

ERGO OVAL CUTTER 5IN SML
MI ITEM #09018421
MFR #2477E CUTTER,5",SMALL OVAL,FF,ERGO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2477E CUTTER,5",SMALL OVAL,FF,ERGO

Specifications

  • Overall Length
    5 in
  • Type
    Side-Cutting Pliers
  • Overall Length Range
    Less than 6"
  • Jaw Width
    0.41 in
  • Jaw Length
    0.3940 in
  • Cutter Style
    Oval Head
  • Capacity
    1.30 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought