1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Erem
2477EW 2477EW DIAGONAL CUTTER W/WIRE CAT
DIAGONAL CUTTER W/WIRE CATCHER
MI ITEM #
09018422
MFR #
2477EW 2477EW DIAGONAL CUTTER W/WIRE CAT
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pliers
Nippers
Erem 2477EW 2477EW DIAGONAL CUTTER W/WIRE CAT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Erem
2477EW 2477EW DIAGONAL CUTTER W/WIRE CAT
DIAGONAL CUTTER W/WIRE CATCHER
MI ITEM #
09018422
MFR #
2477EW 2477EW DIAGONAL CUTTER W/WIRE CAT
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
2477EW 2477EW DIAGONAL CUTTER W/WIRE CAT
Specifications
Overall Length
5 in
Type
Diagonal Cutter
Overall Length Range
Less than 6"
Jaw Width
0.43 in
Jaw Length
0.7400 in
Capacity
1.30 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data