Overview
Mfr description
2491 HONE FLX HD ENGIN CYLNDR 3-1/2
Specifications
- Abrasive MaterialTungsten Carbide
- GradeCoarse/Extra Coarse
- Grit Number120
- Maximum Bore Diameter3-1/2 in
- Min Bore Diameter3-1/4 in
- Overall Length16-1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data