1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Erem
2622NB CUTTER,MAGIC,FLUSH,TAP RELV HD,ER
FLUSH MAGIC CUTTER ERGO
MI ITEM #
09018432
MFR #
2622NB CUTTER,MAGIC,FLUSH,TAP RELV HD,ER
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pliers
Nippers
Erem 2622NB CUTTER,MAGIC,FLUSH,TAP RELV HD,ER
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Erem
2622NB CUTTER,MAGIC,FLUSH,TAP RELV HD,ER
FLUSH MAGIC CUTTER ERGO
MI ITEM #
09018432
MFR #
2622NB CUTTER,MAGIC,FLUSH,TAP RELV HD,ER
Mfr description
2622NB CUTTER,MAGIC,FLUSH,TAP RELV HD,ER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Jaw Length
0.6500 in
Jaw Width
0.39 in
Overall Length
4.3300 in
Overall Length Range
Less than 6"
Details
Capacity
0.80 mm
Cutter Style
Relieved Head
Type
Flush Cutter
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items