Motion
27-603G WR RAT BX 12PT 1 X 1-1/16

Gearwrench
27-603G WR RAT BX 12PT 1 X 1-1/16

1" x 1-1/16" 12 Point Ratcheting Box Wrench Double End, 1.9" Head Diam x 3/8" Head Thickness, 15-1/4" OAL, Steel, Chrome Finish, 0° Offset
MI ITEM #09018436
MFR #27-603G WR RAT BX 12PT 1 X 1-1/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
27-603G WR RAT BX 12PT 1 X 1-1/16

1" x 1-1/16" 12 Point Ratcheting Box Wrench Double End, 1.9" Head Diam x 3/8" Head Thickness, 15-1/4" OAL, Steel, Chrome Finish, 0° Offset
MI ITEM #09018436
MFR #27-603G WR RAT BX 12PT 1 X 1-1/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
27-603G WR RAT BX 12PT 1 X 1-1/16

Specifications

  • Wrench Type
    Box Wrench
  • Overall Length
    15-1/4 in
  • Head Thickness
    3/8 in
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Tool Type
    Ratcheting
  • Size
    1 x 1-1/16 in
  • PSC Code
    5120
  • Offset Angle
    0
  • Number Of Points
    12
  • Material
    Steel
  • Head Type
    Double End
  • Head Diameter
    1.900 in
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text