Motion
27-620G WR RAT BX OFF 12PT 1/2X9/16 25D

Gearwrench
27-620G WR RAT BX OFF 12PT 1/2X9/16 25D

1/2" x 9/16" 12 Point Ratcheting Box Wrench Double End, 1-1/64" Head Diam x 1/2" Head Thickness, 6-33/64" OAL, Steel, Chrome Finish, 25° Offset
MI ITEM #09018443
MFR #27-620G WR RAT BX OFF 12PT 1/2X9/16 25D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
27-620G WR RAT BX OFF 12PT 1/2X9/16 25D

1/2" x 9/16" 12 Point Ratcheting Box Wrench Double End, 1-1/64" Head Diam x 1/2" Head Thickness, 6-33/64" OAL, Steel, Chrome Finish, 25° Offset
MI ITEM #09018443
MFR #27-620G WR RAT BX OFF 12PT 1/2X9/16 25D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
27-620G WR RAT BX OFF 12PT 1/2X9/16 25D

Specifications

  • Wrench Type
    Box Wrench
  • Overall Length
    6-33/64 in
  • Head Thickness
    1/2 in
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Tool Type
    Ratcheting
  • Size
    1/2 x 9/16 in
  • PSC Code
    5120
  • Offset Angle
    25
  • Number Of Points
    12
  • Material
    Steel
  • Head Type
    Double End
  • Head Diameter
    1-1/64 in
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text