Specifications
Dimensions
- ContentsPuller Pin for GM 3.1, Screw Installer for GM 3.1, Screw Installer for Ford 4.6, Screw Installer for all others., Pulley Body, Jaw & Sleeve Assembly, Jackscrew, Button, Bearing & Washer, Puller Pin for Quad 4, Screw Installer for Quad 4.
Details
- For Use WithThe Threaded End Installs Late-Model GM Alternator and Power Steering Pulleys, including Quad 4, The puller fits some AMCÂ s and will not work on 3.3-L and 3.5-L, Pressed-on alternator and power steering pulleys on late-model GM, Ford, Chrysler Engines.
- Number Of Pieces12 Pc.
- TypePulley Puller & Installer Set
- UPC_NO082171028977
Overview
Mfr description
2897D PULL PULLEY