Motion
2955N WR TRQ BEAM 0-80IN/LB 1/4DR

Gearwrench
2955N WR TRQ BEAM 0-80IN/LB 1/4DR

1/4" Drive Beam Torque Wrench 0 to 80 In/Lb, 2.5 In/Lb Graduation, 11" OAL, Fixed Head
Mi Item #09018465
MFR #2955N WR TRQ BEAM 0-80IN/LB 1/4DR
Price$95.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
2955N WR TRQ BEAM 0-80IN/LB 1/4DR

1/4" Drive Beam Torque Wrench 0 to 80 In/Lb, 2.5 In/Lb Graduation, 11" OAL, Fixed Head
Mi Item #09018465
MFR #2955N WR TRQ BEAM 0-80IN/LB 1/4DR

Mfr description
2955N WR TRQ BEAM 0-80IN/LB 1/4DR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.32/each

Specifications

Dimensions

  • Drive Size
    1/4
  • Graduation
    2.5 in lbs, 0.250 N m
  • Overall Length
    11.2500 in

Details

  • Head Style
    Fixed
  • Maximum Torque
    80.0 in lbs, 7.000 N m
  • Minimum Torque
    0.00 ft lbs
  • PSC Code
    5120
  • Tool Type
    Torque Wrench
  • Type
    Beam
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)