Motion
2956N WR TRQ BEAM 0-800IN/LB 3/8DR

Gearwrench
2956N WR TRQ BEAM 0-800IN/LB 3/8DR

3/8" Drive Beam Torque Wrench 0 to 800 In/Lb, 50 In/Lb Graduation, 16" OAL, Fixed Head
MI ITEM #09018466
MFR #2956N WR TRQ BEAM 0-800IN/LB 3/8DR
Price$134.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
2956N WR TRQ BEAM 0-800IN/LB 3/8DR

3/8" Drive Beam Torque Wrench 0 to 800 In/Lb, 50 In/Lb Graduation, 16" OAL, Fixed Head
MI ITEM #09018466
MFR #2956N WR TRQ BEAM 0-800IN/LB 3/8DR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$134.75/each

Specifications

Dimensions

  • Drive Size
    3/8
  • Graduation
    50 in lbs, 12.000 N m
  • Overall Length
    16.0000 in

Details

  • Head Style
    Fixed
  • Maximum Torque
    800.0 in lbs, 68.000 N m
  • Minimum Torque
    0.00 ft lbs
  • PSC Code
    5120
  • Tool Type
    Torque Wrench
  • Type
    Beam

Overview

Mfr description
2956N WR TRQ BEAM 0-800IN/LB 3/8DR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought