Motion
310901GR BIT SHAFT MAG 3-1/2"

Gearwrench
310901GR BIT SHAFT MAG 3-1/2"

MAGNETIC BIT SHAFT 3-1/2" 1/4"DR
MI ITEM #09018484
MFR #310901GR BIT SHAFT MAG 3-1/2"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
310901GR BIT SHAFT MAG 3-1/2"

MAGNETIC BIT SHAFT 3-1/2" 1/4"DR
MI ITEM #09018484
MFR #310901GR BIT SHAFT MAG 3-1/2"

Mfr description
310901GR BIT SHAFT MAG 3-1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Insert Size
    1/4 in
  • Overall Length
    3-1/2 in

Details

  • Material
    Chrome
  • Number Of Pieces
    1
  • Style
    Magnetic
  • Type
    Extension

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)