1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
310902GR BIT SHAFT MAG 6"
MAGNETIC BIT SHAFT 6" 1/4"DR
MI ITEM #
09018485
MFR #
310902GR BIT SHAFT MAG 6"
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hex Keys and Drivers
Hex Drivers
Gearwrench 310902GR BIT SHAFT MAG 6"
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
310902GR BIT SHAFT MAG 6"
MAGNETIC BIT SHAFT 6" 1/4"DR
MI ITEM #
09018485
MFR #
310902GR BIT SHAFT MAG 6"
Mfr description
310902GR BIT SHAFT MAG 6"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Drive Size
1/4 in
Insert Size
1/4 in
Overall Length
6 in
Details
Material
Chrome
Number Of Pieces
1
Style
Magnetic
Type
Extension
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items