1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
310903GR BIT SHAFT MAG 10"
MAGNETIC BIT SHAFT 10" 1/4"DR
Mi Item #
09018486
MFR #
310903GR BIT SHAFT MAG 10"
Price
$13.51
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hex Keys and Drivers
Hex Drivers
Gearwrench 310903GR BIT SHAFT MAG 10"
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
310903GR BIT SHAFT MAG 10"
MAGNETIC BIT SHAFT 10" 1/4"DR
Mi Item #
09018486
MFR #
310903GR BIT SHAFT MAG 10"
Mfr description
310903GR BIT SHAFT MAG 10"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$13
.51
/each
Add to Cart
Specifications
Dimensions
Drive Size
1/4 in
Insert Size
1/4 in
Overall Length
10 in
Details
Material
Chrome
Number Of Pieces
1
Style
Magnetic
Type
Extension
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items