Motion
311902GR SKT SHAFT 1/4DR 6

Gearwrench
311902GR SKT SHAFT 1/4DR 6

FLEX SOCKET EXTENSION 6" 1/4"DR
Mi Item #09018488
MFR #311902GR SKT SHAFT 1/4DR 6
Price$4.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
311902GR SKT SHAFT 1/4DR 6

FLEX SOCKET EXTENSION 6" 1/4"DR
Mi Item #09018488
MFR #311902GR SKT SHAFT 1/4DR 6

Mfr description
311902GR SKT SHAFT 1/4DR 6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.05/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    6 in
  • Socket Depth
    Standard

Details

  • Finish Coating
    Full Polish Chrome
  • Tool Type
    Extension
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)