Motion
3487 PLR SNP RNG .047 45D

Gearwrench
3487 PLR SNP RNG .047 45D

COVERTIBLE PLIER 1/2" 45DEG
MI ITEM #09018530
MFR #3487 PLR SNP RNG .047 45D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
3487 PLR SNP RNG .047 45D

COVERTIBLE PLIER 1/2" 45DEG
MI ITEM #09018530
MFR #3487 PLR SNP RNG .047 45D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3487 PLR SNP RNG .047 45D

Specifications

  • Overall Length
    6 mm
  • Type
    Convertible - 45 Degree
  • Side Cutter
    No
  • Ring Size
    1/2"
  • Maximum Ring Diameter
    0.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text