Motion
35073N FILE,BARRETTE,CUT 2,6"/152MM

Nicholson
35073N FILE,BARRETTE,CUT 2,6"/152MM

6" Standard Precision Swiss Pattern Barrette File Double Cut, 2 Cut, 5-3/8" LOC, 11/16" Width x 9/64" Thick, with Tang
MI ITEM #09018533
MFR #35073N FILE,BARRETTE,CUT 2,6"/152MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
35073N FILE,BARRETTE,CUT 2,6"/152MM

6" Standard Precision Swiss Pattern Barrette File Double Cut, 2 Cut, 5-3/8" LOC, 11/16" Width x 9/64" Thick, with Tang
MI ITEM #09018533
MFR #35073N FILE,BARRETTE,CUT 2,6"/152MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    6 in
  • Length of Cut
    5-3/8 in
  • Overall Thickness
    9/64 in
  • Overall Width Diameter
    11/16 in

Details

  • Cut
    2
  • File Type
    Barrette
  • Level of Precision
    Standard
  • PSC Code
    5350
  • Tang Or Handle
    Tang

Overview

Mfr description
35073N FILE,BARRETTE,CUT 2,6"/152MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought