Motion
36227N FILE,EQUALING,CUT 2,4"/102MM

Nicholson
36227N FILE,EQUALING,CUT 2,4"/102MM

4" Standard Precision Swiss Pattern Equalling File Double Cut, 2 Cut, 5-9/16" LOC, 13/32" Width x 5/64" Thick, with Tang
Mi Item #09018549
MFR #36227N FILE,EQUALING,CUT 2,4"/102MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
36227N FILE,EQUALING,CUT 2,4"/102MM

4" Standard Precision Swiss Pattern Equalling File Double Cut, 2 Cut, 5-9/16" LOC, 13/32" Width x 5/64" Thick, with Tang
Mi Item #09018549
MFR #36227N FILE,EQUALING,CUT 2,4"/102MM

Mfr description
36227N FILE,EQUALING,CUT 2,4"/102MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    4 in
  • Length of Cut
    5-9/16 in
  • Overall Thickness
    5/64 in
  • Overall Width Diameter
    13/32 in

Details

  • Cut
    2
  • File Type
    Equalling
  • Level of Precision
    Standard
  • PSC Code
    5350
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)