Motion
36569N FILE,HALF ROUND,CUT 1,8"/203MM

Nicholson
36569N FILE,HALF ROUND,CUT 1,8"/203MM

8" Standard Precision Swiss Pattern Half Round File Double Cut, 1 Cut, 8-1/4" LOC, 47/64" Width x 3/16" Thick, with Tang
MI ITEM #09018566
MFR #36569N FILE,HALF ROUND,CUT 1,8"/203MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
36569N FILE,HALF ROUND,CUT 1,8"/203MM

8" Standard Precision Swiss Pattern Half Round File Double Cut, 1 Cut, 8-1/4" LOC, 47/64" Width x 3/16" Thick, with Tang
MI ITEM #09018566
MFR #36569N FILE,HALF ROUND,CUT 1,8"/203MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36569N FILE,HALF ROUND,CUT 1,8"/203MM

Specifications

  • Cut
    1
  • Length
    8 in
  • Tang Or Handle
    Tang
  • File Type
    Half Round
  • Level of Precision
    Standard
  • PSC Code
    5350
  • Overall Width Diameter
    47/64 in
  • Overall Thickness
    3/16 in
  • Length of Cut
    8-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text