1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
368076
Non-Impact Socket - 3/8 in Drive Size, 14 mm Socket Size, 6 PT, Full Polish Finish
MI ITEM #
09018581
MFR #
368076
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Non-Impact Sockets
Gearwrench 368076
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
368076
Non-Impact Socket - 3/8 in Drive Size, 14 mm Socket Size, 6 PT, Full Polish Finish
MI ITEM #
09018581
MFR #
368076
Mfr description
368076 REPL SKT 14MM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Drive Size
3/8 in
Socket Size
14 mm
Details
Finish Coating
Full Polish
Material
50BV30 Chrome Vanadium Steel (CR-V)
Socket Points
6 PT
UPC_NO
082171680762
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items