Specifications
Dimensions
- Contents45 Degree Hog Ring Pliers, Straight Hog Ring Pliers
Details
- Container TypeCarded
- Handle MaterialCushion Grip
- Jaw TypeHog Ring
- Number Of Pieces2
- Set TypeRetaining Ring Pliers
Overview
Mfr description
3702D HOG RING PLR SET 2PC