Specifications
Dimensions
- Overall Length7-1/2 in
- Overall Length Range6" - 8.9"
Details
- Handle MaterialDouble Dip
- Jaw TypeStandard
- StylePush Pin Pliers
- TypePush Pin Pliers
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)