Motion
388701N TAP 4-40 TAPER

Gearwrench
388701N TAP 4-40 TAPER

C/S HAND TAPER TAP 4-40
Mi Item #09018624
MFR #388701N TAP 4-40 TAPER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
388701N TAP 4-40 TAPER

C/S HAND TAPER TAP 4-40
Mi Item #09018624
MFR #388701N TAP 4-40 TAPER

Mfr description
388701N TAP 4-40 TAPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2.0000 in
  • Thread Length
    0.5000 in
  • Thread Size
    #4-40 in

Details

  • Chamfer
    Taper
  • Finish Coating
    Bright
  • Material
    Carbon Steel
  • Number Of Flutes
    4
  • Tap Type
    Hand
  • Thread Standard
    NC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)