Motion
388707N TAP 1/4-20 TAPER

Gearwrench
388707N TAP 1/4-20 TAPER

C/S HAND TAPER TAP 1/4-20
MI ITEM #09018630
MFR #388707N TAP 1/4-20 TAPER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
388707N TAP 1/4-20 TAPER

C/S HAND TAPER TAP 1/4-20
MI ITEM #09018630
MFR #388707N TAP 1/4-20 TAPER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
388707N TAP 1/4-20 TAPER

Specifications

  • Chamfer
    Taper
  • Material
    Carbon Steel
  • Number Of Flutes
    4
  • Overall Length
    2.7500 in
  • Tap Type
    Hand
  • Thread Length
    0.9370 in
  • Thread Size
    1/4-20 in
  • Thread Standard
    NC
  • Finish Coating
    Bright

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text