1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
388708N TAP 1/4-28 TAPER
C/S HAND TAPER TAP 1/4-28
MI ITEM #
09018631
MFR #
388708N TAP 1/4-28 TAPER
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Gearwrench 388708N TAP 1/4-28 TAPER
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
388708N TAP 1/4-28 TAPER
C/S HAND TAPER TAP 1/4-28
MI ITEM #
09018631
MFR #
388708N TAP 1/4-28 TAPER
Mfr description
388708N TAP 1/4-28 TAPER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
2.7500 in
Thread Length
0.9370 in
Thread Size
1/4-28 in
Details
Chamfer
Taper
Finish Coating
Bright
Material
Carbon Steel
Number Of Flutes
4
Tap Type
Hand
Thread Standard
NF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items