Motion
388713N TAP 7/16-14 PLUG

Gearwrench
388713N TAP 7/16-14 PLUG

C/S HAND PLUG TAP 7/16-14 4FL
MI ITEM #09018636
MFR #388713N TAP 7/16-14 PLUG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
388713N TAP 7/16-14 PLUG

C/S HAND PLUG TAP 7/16-14 4FL
MI ITEM #09018636
MFR #388713N TAP 7/16-14 PLUG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    3-1/8 in
  • Thread Size
    7/16-14 in

Details

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Material
    Carbon Steel
  • Number Of Flutes
    4
  • Tap Type
    Hand
  • Thread Standard
    NC

Overview

Mfr description
388713N TAP 7/16-14 PLUG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought