1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
388716N TAP 1/2-20 PLUG
C/S HAND PLUG TAP 1/2-20
MI ITEM #
09018639
MFR #
388716N TAP 1/2-20 PLUG
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Gearwrench 388716N TAP 1/2-20 PLUG
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
388716N TAP 1/2-20 PLUG
C/S HAND PLUG TAP 1/2-20
MI ITEM #
09018639
MFR #
388716N TAP 1/2-20 PLUG
Mfr description
388716N TAP 1/2-20 PLUG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
3.3120 in
Thread Length
1.3120 in
Thread Size
1/2-20 in
Details
Chamfer
Plug
Finish Coating
Bright
Material
Carbon Steel
Number Of Flutes
4
Tap Type
Hand
Thread Standard
NF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items