Motion
388717N TAP 3 X 0.50 TAPER

Gearwrench
388717N TAP 3 X 0.50 TAPER

C/S HAND TAPER TAP 3X.5
MI ITEM #09018640
MFR #388717N TAP 3 X 0.50 TAPER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
388717N TAP 3 X 0.50 TAPER

C/S HAND TAPER TAP 3X.5
MI ITEM #09018640
MFR #388717N TAP 3 X 0.50 TAPER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2.0000 in
  • Thread Length
    0.7500 in

Details

  • Chamfer
    Taper
  • Finish Coating
    Bright
  • Material
    Carbon Steel
  • Number Of Flutes
    4
  • Tap Type
    Hand
  • Thread Standard
    Metric Coarse

Overview

Mfr description
388717N TAP 3 X 0.50 TAPER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought