Motion
388719N TAP 4 X 0.70 TAPER

Gearwrench
388719N TAP 4 X 0.70 TAPER

C/S HAND TAPER TAP 4X.7 3FL
MI ITEM #09018642
MFR #388719N TAP 4 X 0.70 TAPER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
388719N TAP 4 X 0.70 TAPER

C/S HAND TAPER TAP 4X.7 3FL
MI ITEM #09018642
MFR #388719N TAP 4 X 0.70 TAPER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
388719N TAP 4 X 0.70 TAPER

Specifications

  • Chamfer
    Taper
  • Material
    Carbon Steel
  • Number Of Flutes
    3
  • Overall Length
    2.1870 in
  • Tap Type
    Hand
  • Thread Size
    M4x'0.70 mm
  • Thread Standard
    Metric Coarse
  • Finish Coating
    Bright

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text