Overview
Mfr description
388721N TAP 5 X 0.80 TAPER
Specifications
- ChamferTaper
- MaterialCarbon Steel
- Number Of Flutes3
- Overall Length2-1/2 in
- Tap TypeHand
- Thread SizeM5x0.80 mm
- Thread StandardMetric Coarse
- Finish CoatingBright
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data