Overview
Mfr description
388724N TAP 7 X 1.00 TAPER
Specifications
- ChamferTaper
- MaterialCarbon Steel
- Number Of Flutes4
- Overall Length2-1/2 in
- Tap TypeHand
- Thread SizeM7x1.00 mm
- Thread StandardMetric Coarse
- Finish CoatingBright
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data